Angular contact ball bearing FAG 7203-B-XL-JP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7203-B-XL-JP
Rubix:229A0781
Manufacturer :0191143890000
EAN:4054372836848

Product details : FAG 7203-B-XL-JP 40DEG SRAC BEARING 191143890000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 17100 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 5700 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Delivery usually within ( 7 ) days
