Angular contact ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Series | 72..-B-XL-TVP |
Reference speed | 3950 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 154000 N |
Basic dynamic load, radial - Cr | 167000 N |
Usually arrives within 14 working days