Angular contact ball bearing FAG 3316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm
Angular contact ball bearing
See technical informationReferences
FAG:3316
Rubix:228A9977
Manufacturer :0167139070000
EAN:4012801196840

Product details : FAG 3316 DOUBLE ROW ANGULAR CONTACT BALL BEARING 167139070000
Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,3x170x170 mm |
|---|---|
| Logistic Weight | 6785 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 68.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Reference speed | 3900 rpm |
| Limit speed | 4150 rpm |
| Basic static load, radial - C0r | 226000 N |
| Basic dynamic load, radial - Cr | 208000 N |
Show UNSPSC/ECL@SS
£ 323.10 excl. VAT
/ Each
£ 387.72 incl. VAT
- Delivery usually within ( 7 ) days
