Angular contact ball bearing NTN 5211SCLLD/2AS, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
NTN - Self-Aligning Ball Bearing - 5200SCLLD/2AS
See technical informationReferences
NTN:5211SCLLD/2AS
Rubix:204A8675
EAN:4547359537987



Product details : NTN 5211SCLLD/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, sealed, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x33,3 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 73.78 excl. VAT
/ Each
£ 88.54 incl. VAT
- Usually arrives within 14 working days
