Angular contact ball bearing FAG 7214-B-XL-MP-UA, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm


Angular contact ball bearing

References
fag:7214-B-XL-MP-UA
rubix:158A7032
manufacturer :0191154230000
ean:4012801206884
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : FAG 40DEG SRAC BEARING 7214-B-XL-MP-UA


Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x125x125 mm
Logistic Weight1120 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing Clearancecn
Series72..-b-xl-mp
Cagebrass
Reference speed5500 rpm
Limit speed9400 rpm
Basic static load, radial - C0r58000 N
Basic dynamic load, radial - Cr71000 N
Sealingopen
Show UNSPSC/ECL@SS
£ 152.93 excl. VAT
/ Each
£ 183.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories