Angular contact ball bearing NTN 5308SCZZC3/2AS, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
NTN - Self-Aligning Ball Bearing - 5305SCZZ/L627
See technical informationReferences
NTN:5308SCZZC3/2AS
Rubix:204A8734
EAN:4547359309546



Product details : NTN 5308SCZZC3/2AS ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x36,5 mm |
|---|---|
| Logistic Weight | 1070 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 68.49 excl. VAT
/ Each
£ 82.19 incl. VAT
- Usually arrives within 14 working days
