NTN - Self-Aligning Ball Bearing - 5200SCZZ/2AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 62x62x23,8 mm |
---|---|
Logistic Weight | 303 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Bearing Clearance | cn |
Series | 5200 |
Cage | steel |
Angle | 30 ° |
Sealing | two metal shields |
Usually arrives within 14 working days