Angular contact ball bearing Timken 7330 WNMBRC1, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 65 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7330 WNMBRC1
Rubix:395A9422
EAN:0087796068902

Product details : TIMKEN 7330WNMBRC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7330WNMBRC1 with 40° contact angle and C1 internal clearance. High load capacity for radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 7300wn |
| Material | steel |
| Cage | brass |
| Weight | 24.907 kg |
| Angle | 40 ° |
| Bore | 150 mm |
| Basic static load, radial - C0r | 390000 N |
| Basic dynamic load, radial - Cr | 368000 N |
Show UNSPSC/ECL@SS
£ 4,043.78 excl. VAT
/ Each
£ 4,852.54 incl. VAT
- Usually arrives within 14 working days
