Angular contact ball bearing Timken 7412 WNMBRSU, Outer diameter: 150 mm | Inner diameter: 60 mm | Width: 35 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7412 WNMBRSU
Rubix:395A9433
EAN:0087796068957

Product details : TIMKEN 7412WNMBRSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing Timken Fafnir 7412WNMBRSU with 40° contact angle. Open (no seal), brass cage. 60×150×35 mm, Load ratings: C0r 85700 N, Cr 135000 N.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Weight | 3.257 kg |
| Angle | 40 ° |
| Basic static load, radial - C0r | 85700 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 526.02 excl. VAT
/ Each
£ 631.22 incl. VAT
- Usually arrives within 14 working days
