Angular contact ball bearing NTN 5316SC3, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm
NTN - Self-Aligning Ball Bearing - 5316SC3
See technical informationReferences
NTN:5316SC3
Rubix:204A8767
EAN:4547359540536

Product details : NTN 5316SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x68,3 mm |
|---|---|
| Logistic Weight | 6420 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 68.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 280.71 excl. VAT
/ Each
£ 336.85 incl. VAT
- Usually arrives within 14 working days
