Angular contact ball bearing FAG 71860-MPA-P5-UL, Outer diameter: 380 mm | Inner diameter: 300 mm | Width: 38 mm
718..-MPA
See technical informationReferences
FAG:71860-MPA-P5-UL
Rubix:274A7056
Manufacturer :0191135520000

Product details : FAG 71860-MPA-P5-UL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing
Angular contact ball bearing FAG
Technical specifications
Attributes
| Logistic Weight | 10200 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718 |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 2,344.97 excl. VAT
/ Each
£ 2,813.96 incl. VAT
- Usually arrives within 14 working days
