Angular contact ball bearing FAG 3315-C3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm
Angular contact ball bearing
See technical informationReferences
FAG:3315-C3
Rubix:229A0637
Manufacturer :0167138930030
EAN:4012801196833

Product details : FAG 3315-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING 167138930030
Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,3x160x160 mm |
|---|---|
| Logistic Weight | 6160 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 68.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Reference speed | 4250 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 209000 N |
| Basic dynamic load, radial - Cr | 192000 N |
Show UNSPSC/ECL@SS
£ 269.82 excl. VAT
/ Each
£ 323.78 incl. VAT
- Delivery usually within ( 7 ) days
