Angular contact ball bearing NTN 5314SC3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
NTN - Self-Aligning Ball Bearing - 5314SC3
See technical informationReferences
NTN:5314SC3
Rubix:204A8762
EAN:4547359540451

Product details : NTN 5314SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x63,5 mm |
|---|---|
| Logistic Weight | 3860 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 63.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 192.35 excl. VAT
/ Each
£ 230.82 incl. VAT
- Usually arrives within 14 working days
