Angular contact ball bearing FAG 7321-B-XL-MP-UA, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 49 mm
Angular contact ball bearing
See technical informationReferences
FAG:7321-B-XL-MP-UA
Rubix:158A7675
Manufacturer :0191183170000
EAN:4012801283960

Product details : FAG 7321-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73. . -B-XL-JP, single row, X-life, steel sheet metal cage
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 9000 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 3400 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 564.43 excl. VAT
/ Each
£ 677.32 incl. VAT
- Delivery usually within ( 7 ) days
