Angular contact ball bearing FAG 7304-B-XL-JP-UA, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7304-B-XL-JP-UA
Rubix:274A7125
Manufacturer :0191166910000
EAN:4054372837098

Product details : FAG 7304-B-XL-JP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 11500 rpm |
| Limit speed | 19300 rpm |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 21700 N |
Show UNSPSC/ECL@SS
£ 26.12 excl. VAT
/ Each
£ 31.34 incl. VAT
- Delivery usually within ( 7 ) days
