NTN 22210EAW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22210.EAW33C4
See technical informationReferences
NTN:22210EAW33C4
Rubix:204A4911
Manufacturer :22210.EAW33C4
EAN:3413521062421



Product details : NTN 22210EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 0.6 kg |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 6700 N |
Show UNSPSC/ECL@SS
£ 48.16 excl. VAT
/ Each
£ 57.79 incl. VAT
- Delivery usually within ( 3 ) days
