TIMKEN 23124EJW33 SPHERICAL ROLLER BEARING


Spherical Roller Bearings Straight Bore - Steel Cage

References
timken:23124EJW33
rubix:100A4507
manufacturer :190018234
ean:0087796275317
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter200 mm
Width62 mm
See all Specifications

Product details : TIMKEN 23124EJW33 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter200 mm
Width62 mm
Bearing ClearanceCN
CageSteel
Show UNSPSC/ECL@SS
£ 295.81 excl. VAT
/ Each
£ 354.97 incl. VAT
  • Usually arrives within 14 working days