Spherical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 297000 N |
Usually arrives within 14 working days