References
Timken:22238 KEMBW33
Rubix:248A9370
EAN:0087796025929



Product details : TIMKEN 22238KEMBW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 92 mm |
| Weight | 36 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2130 rpm |
| Basic static load, radial - C0r | 1960000 N |
| Basic dynamic load, radial - Cr | 1550000 N |
Show UNSPSC/ECL@SS
£ 1,028.15 excl. VAT
/ Each
£ 1,233.78 incl. VAT
- Usually arrives within 14 working days
