NTN 23220EAKW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23220.EAKW33C3

See technical information
References
NTN:23220EAKW33C3
Rubix:204A6166
Manufacturer :23220.EAKW33C3
EAN:3413521058578
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
See all Specifications

Product details : NTN 23220EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight6.38 kg
Reference speed2600 rpm
Basic static load, radial - C0r661000 N
Basic dynamic load, radial - Cr2600 N
Show UNSPSC/ECL@SS
£ 247.44 excl. VAT
/ Each
£ 296.93 incl. VAT
  • Usually arrives within 14 working days