NTN - Spherical Roller Bearing - 23952EMD1
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 360x360x75 mm |
---|---|
Logistic Weight | 24,54 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 23900 |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 1940000 N |
Basic dynamic load, radial - Cr | 89 N |
Sealing | Open |
Usually arrives within 14 working days