Spherical roller bearing SNR
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Bearing Clearance | cn |
Series | 23100 |
Cage | brass |
Reference speed | 3200 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 575000 N |
Basic dynamic load, radial - Cr | 471000 N |
Sealing | open |
Usually arrives within 14 working days