NTN - Spherical Roller Bearing - 24030.EAW33
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | 24000 |
Cage | other |
Reference speed | 1900 rpm |
Basic static load, radial - C0r | 1140000 N |
Sealing | open |
Usually arrives within 14 working days