NTN - Spherical Roller Bearing - 24122.EAW33
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | cn |
Series | 24100 |
Cage | other |
Reference speed | 2200 rpm |
Basic static load, radial - C0r | 769000 N |
Sealing | open |
Usually arrives within 14 working days