Tapered roller bearing Timken LL244549, Inner diameter: 231.775 mm | Width: 22.499 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL244549
Rubix:397A6685
Manufacturer :100066581
EAN:0053893549392




Technical specifications
| Inner diameter | 231.775 mm |
|---|---|
| Width | 22.499 mm |
| Bearing Clearance | cn |
Product details : TIMKEN LL244549-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 270,0x270,0x52,4 mm |
|---|---|
| Package weight | 1207,9 g |
| Inner diameter | 231.775 mm |
| Width | 22.499 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | ll244500 |
| Total bearing width | 22.499 mm |
| Basic static load, radial - C0r | 349000 N |
| Basic dynamic load, radial - Cr | 37900 N |
Show UNSPSC/ECL@SS
£ 1,586.33 excl. VAT
/ Each
£ 1,903.60 incl. VAT
- Usually arrives within 14 working days