Tapered roller bearing FAG 32928, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 25 mm

Tapered roller bearing

See technical information

References

FAG:32928
Rubix:158A7735
Manufacturer :0190022200000
EAN:4012801051262
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter190 mm
Width25 mm
See all Specifications

Product details : FAG 32928 TAPERED ROLLER BEARING


Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistics dimensions (L x W x H)35,5x190x190 mm
Logistic Weight2580 g
Inner diameter140 mm
Outer diameter190 mm
Width25 mm
Bearing Clearancecn
Series329
Materialsteel
Reference speed2070 rpm
Limit speed3500 rpm
Total bearing width32 mm
Basic static load, radial - C0r395000 N
Basic dynamic load, radial - Cr214000 N
£ 353.03 excl. VAT
/ Each
£ 423.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories