Tapered roller bearing NTN 4T-LM12749/LM12711, Outer diameter: 45.974 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
NTN - Tapered Roller Bearing - 4T-LM12749/LM12711
See technical informationSee documentsReferences
NTN:4T-LM12749/LM12711
Rubix:204A8333
EAN:4547359481693




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.974 mm |
| Width | 15.494 mm |
Documents
Product details : NTN 4T-LM12749/LM12711 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x45,974x15,494 mm |
|---|---|
| Logistic Weight | 127 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.974 mm |
| Width | 15.494 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Usually arrives within 14 working days