Tapered roller bearing NTN 4T-33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationReferences
NTN:4T-33011
Rubix:204A7367
EAN:4547359797299



Product details : NTN 4T-33011 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x27 mm |
|---|---|
| Logistic Weight | 666 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 3 ) days
