NTN - Tapered Roller Bearing - 32052XU
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 87 mm |
Logistics dimensions (L x W x H) | 400x400x87 mm |
---|---|
Logistic Weight | 38400 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 87 mm |
Bearing Clearance | cn |
Series | 32000 |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 227000 N |
Basic dynamic load, radial - Cr | 12000 N |
Usually arrives within 14 working days