Tapered roller bearing Timken 596S-90272, Outer diameter: 152.4 mm | Inner diameter: 87.313 mm | Width: 39.688 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:596S-90272
Rubix:397A8310
EAN:0053893068251


Technical specifications
| Inner diameter | 87.313 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : TIMKEN 596S-90272 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 6025 g |
|---|---|
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 87.313 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 2.8 kg |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
| 152,4 mm | |
| 152,4 mm |
Show UNSPSC/ECL@SS
£ 1,374.74 excl. VAT
/ Each
£ 1,649.69 incl. VAT
- Usually arrives within 14 working days