NTN - Tapered Roller Bearing - 4T-898
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 182 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 228,6x228,6x57,15 mm |
---|---|
Logistic Weight | 5774 g |
Inner diameter | 139.7 mm |
Outer diameter | 182 mm |
Width | 57.15 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 735000 N |
Basic dynamic load, radial - Cr | 445000 N |
Usually arrives within 14 working days