Tapered roller bearing Timken 32036XDF, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 128 mm


Double Row - Face to Face Spacer Assembly

References
timken:32036XDF
rubix:397A4937
manufacturer :190034686
ean:0053893364124
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter280 mm
Width128 mm
See all Specifications

Product details : TIMKEN 32036XDF-90KA2 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight28812,2 g
Inner diameter180 mm
Outer diameter280 mm
Width128 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,822.73 excl. VAT
/ Each
£ 2,187.28 incl. VAT
  • Usually arrives within 14 working days