Tapered roller bearing NTN 32212U, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32212U
Rubix:204A6713
EAN:4547359003017



Documents
Product details : NTN 32212U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x29,75 mm |
|---|---|
| Logistic Weight | 1185 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 29.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 164000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- Delivery usually within ( 3 ) days
