Tapered Roller Bearing Cup
Outer diameter | 149.225 mm |
---|---|
Width | 31.75 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 31,75x149,225x149,225 mm |
---|---|
Logistic Weight | 996 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 996,1 g |
Outer diameter | 149.225 mm |
Width | 31.75 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days