NTN - Tapered Roller Bearing - 4T-3720
Inner diameter | 86.664 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 93,264x93,264x23,812 mm |
---|---|
Logistic Weight | 304 g |
Inner diameter | 86.664 mm |
Outer diameter | 93.264 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days