Tapered roller bearing Timken 44162, Outer diameter: 88.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Timken Tapered Roller Bearing 44100
See technical informationReferences
Timken:44162
Rubix:105A7569
Manufacturer :100035421
EAN:0053893291444


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 88.5 mm |
| Width | 25.4 mm |
Product details : TIMKEN 44162-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 425,9 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 88.5 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | 44000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 69.54 excl. VAT
/ Each
£ 83.45 incl. VAT
- Delivery usually within ( 7 ) days




