Tapered roller bearing NTN 32220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
NTN - Tapered Roller Bearing - 32244
See technical informationSee documentsReferences
NTN:32220U
Rubix:204A6720
EAN:4547359529388



Documents
Product details : NTN 32220U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x49 mm |
|---|---|
| Logistic Weight | 5,19 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 465000 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 118.92 excl. VAT
/ Each
£ 142.70 incl. VAT
- Usually arrives within 14 working days
