Double Row - Double Cup
Outer diameter | 190.5 mm |
---|---|
Width | 73.025 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 93,7x93,7x62,1 mm |
---|---|
Package weight | 1048,3 g |
Outer diameter | 190.5 mm |
Width | 73.025 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days