Tapered roller bearings, single row
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 18.25 mm |
Logistics dimensions (L x W x H) | 62x62x18,25 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 18.25 mm |
Bearing Clearance | CN |
Series | 30300D |
Cage | Steel |
Limit speed | 5900 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 43500 N |
Basic dynamic load, radial - Cr | 40500 N |
Usually arrives within 14 working days