Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 861-902A1 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 861-902A1, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken
References
timken:
861-902A1
rubix:
397A8564
ean:
0013992357496
Technical specifications
Inner diameter
101.6
mm
Outer diameter
190.5
mm
Width
127
mm
Product details
Technical specifications
Product details : TIMKEN 861-902A1 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
190.5
mm
Width
127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,840.15
excl. VAT
/
Each
£
2,208.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 42381/42587
Tapered roller bearing Timken 99600-902D2, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 152.4 mm
Tapered roller bearing SKF LM 503349/QCL7C, Outer diameter: 75 mm | Inner diameter: 46 mm | Width: 18 mm
Tapered roller bearing Timken 8574-90149, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken H414236
Tapered roller bearing Timken 864/854, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 57.15 mm
Tapered roller bearing Timken 3782, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 18620, Outer diameter: 79.375 mm | Width: 13.495 mm
Tapered roller bearing Timken 26283S, Outer diameter: 72 mm | Width: 15.875 mm
Tapered roller bearing Timken 36920-30000, Outer diameter: 227.076 mm | Inner diameter: 205.486 mm | Width: 23.114 mm
Tapered roller bearing NTN 4T-759, Outer diameter: 120.5 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered roller bearing Timken 18590-30000, Outer diameter: 57.15 mm | Inner diameter: 41.402 mm | Width: 17.526 mm
Tapered roller bearing NTN 4T-387A, Outer diameter: 75 mm | Inner diameter: 57.15 mm | Width: 21.946 mm
Tapered roller bearing Timken 56418/56650B
Tapered roller bearing FAG 32217-XL, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 36 mm