NTN - Tapered Roller Bearing - 4T-HM905843/HM905810
Inner diameter | 44.988 mm |
---|---|
Outer diameter | 104.986 mm |
Width | 32.512 mm |
Logistics dimensions (L x W x H) | 104,986x104,986x32,512 mm |
---|---|
Logistic Weight | 1340 g |
Inner diameter | 44.988 mm |
Outer diameter | 104.986 mm |
Width | 32.512 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 151000 N |
Basic dynamic load, radial - Cr | 113000 N |
Usually arrives within 14 working days