Tapered roller bearing NTN 4T-32216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32216
Rubix:204A7344
EAN:4547359301007



Product details : NTN 4T-32216 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x35,25 mm |
|---|---|
| Logistic Weight | 2,18 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 35.25 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 2500 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 199000 N |
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
- Delivery usually within ( 3 ) days
