NTN - Tapered Roller Bearing - 4T-15117
Inner diameter | 29.987 mm |
---|---|
Outer diameter | 46 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 61,912x61,912x20,638 mm |
---|---|
Logistic Weight | 198 g |
Inner diameter | 29.987 mm |
Outer diameter | 46 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days