Tapered roller bearing Timken LM104947A-90010, Outer diameter: 82 mm | Inner diameter: 49.987 mm | Width: 49.475 mm

Double Row - Back to Back Spacer Assembly

See technical information

References

Timken:LM104947A-90010
Rubix:397A5412
Manufacturer :100109631
EAN:0053893469515
brand logo

Technical specifications

Inner diameter49.987 mm
Outer diameter82 mm
Width49.475 mm
See all Specifications

Product details : TIMKEN LM104947A-90010 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"

Applications

Gear reduction units / Industrial machines

Technical specifications


Attributes
Packaged dimensions (D x W x H)93,7x93,7x62,1 mm
Package weight910,8 g
Inner diameter49.987 mm
Outer diameter82 mm
Width49.475 mm
Bearing Clearancecn
£ 258.47 excl. VAT
/ Each
£ 310.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories