Tapered roller bearing Timken 590A-90175, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 79.375 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:590A-90175
Rubix:397A5075
EAN:0053893064208




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 79.375 mm |
Product details : TIMKEN 590A-90175 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,375x152,4x152,4 mm |
|---|---|
| Logistic Weight | 6773 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 152.4 mm |
| Width | 79.375 mm |
| Bearing Clearance | cn |
| Weight | 6.75 kg |
| Series | 2ts-dm (direkt montierbare, vormontierte lageranordnung) |
| Material | steel |
| Cage | steel |
| Total bearing width | 79.375 mm |
| Standard | ABMA CLASS 2 |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 645.84 excl. VAT
/ Each
£ 775.01 incl. VAT
- Usually arrives within 14 working days