Tapered roller bearing SKF JM 738249/210, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 48.85 mm
Tapered Roller Bearing
See technical informationReferences
SKF:JM 738249/210
Rubix:420A1035
Manufacturer :140035
EAN:7316571601892

Product details : SKF JM 738249/210 SINGLE ROW TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48,85x260x260 mm |
|---|---|
| Logistic Weight | 7100 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 48.85 mm |
| Bearing Clearance | cn |
| Series | jm |
| Cage | steel |
| Reference speed | 1800 rpm |
| Limit speed | 2200 rpm |
| Total bearing width | 46 mm |
| Basic static load, radial - C0r | 765 N |
| Basic dynamic load, radial - Cr | 443 N |
Show UNSPSC/ECL@SS
£ 456.00 excl. VAT
/ Each
£ 547.20 incl. VAT
- Usually arrives within 14 working days
