Tapered roller bearing NTN 32310U, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32310U
Rubix:204A6733
EAN:4547359003086



Documents
Product details : NTN 32310U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x42,25 mm |
|---|---|
| Logistic Weight | 1920 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 42.25 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 232000 N |
| Basic dynamic load, radial - Cr | 184000 N |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days
