Tapered roller bearing NTN 4T-15250, Outer diameter: 63.5 mm | Inner diameter: 60.9 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-15250
See technical informationReferences
NTN:4T-15250
Rubix:204A7028
EAN:4547359515541




Technical specifications
| Inner diameter | 60.9 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 15.875 mm |
Product details : NTN 4T-15250 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x63,5x15,875 mm |
|---|---|
| Logistic Weight | 122 g |
| Inner diameter | 60.9 mm |
| Outer diameter | 63.5 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- Usually arrives within 14 working days