Tapered Roller Bearing 2TS Assembly
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 254 mm |
Width | 133.35 mm |
Logistics dimensions (L x W x H) | 133,35x254x254 mm |
---|---|
Logistic Weight | 26949 g |
Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
Inner diameter | 152.4 mm |
Outer diameter | 254 mm |
Width | 133.35 mm |
Usually arrives within 14 working days