Tapered roller bearing Timken 47420DC


Tapered Roller Double Cup Component

References
timken:47420DC
rubix:397A7696
ean:0053893303796
brand logo
brand logo

Product details : TIMKEN 47420DC-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)58,674x119,888x119,888 mm
Logistic Weight1134 g
Packaged dimensions (D x W x H)65,1256x136,6012x136,6012 mm
Show UNSPSC/ECL@SS
£ 3,898.92 excl. VAT
/ Each
£ 4,678.70 incl. VAT
  • Usually arrives within 14 working days